- Foam Tape
- 72 yd Length
- 1/2 in Width
- Black Color
| Width | 1/2 in |
| Density | 14 lb/ft3 |
| Primary Liner Color | Green Plaid |
| Adhesive | Acrylic |
| Material | Urethane |
| Length | 72 yd |
| Temperature Range [Max] | 220 °F |
| Shelf Life | 24 Months |
| Type | Double Coated, Foam Tape |
| Color | Black |
| Primary Liner | 62# Densified Kraft Paper |
| Thickness | 31 mil |
| Primary Liner Thickness | 0.08 mm |
| Weight | 1.055 LB |
| EAN or UPC | 21200146671 |

