- Removable Repositionable Tape
- 72 yd Length
- 1 in Width
- Clear Color
| Length | 72 yd |
| Primary Liner | High Density Polyethylene Film |
| Primary Liner Color | White |
| Temperature Range [Max] | 125 °F |
| Adhesive | Acrylic |
| Type | Removable Repositionable Tape |
| Color | Clear |
| Primary Liner Thickness | 0.08 mm |
| Temperature Range [Min] | -60 °F |
| Material | Unplasticized Polyvinyl Chloride |
| Performance | Best |
| Thickness | 3.5 mil |
| Carrier Thickness | 1.4 mil |
| Weight | 0.75 LB |
| EAN or UPC | 21200143922 |

