- 1500 in Length
- 3/4 in Width
- Plastic/Sand Material
- Black Color
| Length | 1,500 in |
| Color | Black |
| Type | Deluxe Dispenser |
| Core Size | 1 in |
| Material | Plastic/Sand |
| Weight | 1.62 LB |
| EAN or UPC | 21200142321 |
| Length | 1,500 in |
| Color | Black |
| Type | Deluxe Dispenser |
| Core Size | 1 in |
| Material | Plastic/Sand |
| Weight | 1.62 LB |
| EAN or UPC | 21200142321 |