- Film Tape
- 18 yd Length
- 1/2 in Width
- Transparent Color
| Color | Transparent |
| Type | Film Tape |
| Primary Liner | 60# Densified Kraft, Silicone Treated Paper |
| Backing Material | UHMW-PE |
| Thickness | 12 mil |
| Backing Thickness | 0.25 mm |
| Shelf Life | 18 Months |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 225 °F |
| Adhesive | Rubber |
| Length | 18 yd |
| Adhesion Strength | 26 oz/in |
| Weight | 4.1 LB |
| EAN or UPC | 21200119903 |

