- Plate Mounting Tape
- 36 yd Length
- 1 in Width
- Gray Color
| Primary Liner | Polycoated Kraft Paper |
| Thickness | 10 mil |
| Adhesive | Rubber |
| Color | Gray |
| Type | Plate Mounting Tape |
| Backing Material | Solid Vinyl |
| Width | 1 in |
| Primary Liner Thickness | 0.1 mm |
| Length | 36 yd |
| Weight | 30.77 LB |
| EAN or UPC | 21200116667 |

