- 72 yd Length
- 1 in Width
- Red Color
| Width | 1 in |
| Length | 72 yd |
| Type | Polyester Tape |
| Color | Red |
| Thickness | 4.2 mil |
| Weight | 1.821 LB |
| EAN or UPC | 21200112706 |
| Width | 1 in |
| Length | 72 yd |
| Type | Polyester Tape |
| Color | Red |
| Thickness | 4.2 mil |
| Weight | 1.821 LB |
| EAN or UPC | 21200112706 |