Skip to content Skip to navigation menu
Scotch® Heavy Duty Dispenser C22

00021200112065

Scotch® Heavy Duty Dispenser C22
Item #104175658
  • 1 in Width
  • Plastic Material
  • Tan Color
Scotch® Heavy Duty Dispenser C22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Width
  • Plastic Material
  • Tan Color
Type Pull and Cut
Material Plastic
Color Tan
Weight 4.9 LB
EAN or UPC 21200112065
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison