- Film Tape
- 18 yd Length
- 1 in Width
- Transparent Color
| Temperature Range [Max] | 225 °F |
| Backing Thickness | 0.13 mm |
| Temperature Range [Min] | -30 °F |
| Length | 18 yd |
| Adhesive | Rubber |
| Adhesion Strength | 26 oz/in |
| Type | Film Tape |
| Color | Transparent |
| Primary Liner | 60# Densified Kraft, Silicone Treated Paper |
| Backing Material | UHMW-PE |
| Elongation | 4.7 % |
| Thickness | 6.7 mil |
| Shelf Life | 18 Months |
| Weight | 3.2 LB |
| EAN or UPC | 21200080081 |

