- Invisible Tape
- 1296 in Length
- 3 in Width
- Transparent Color
| Color | Transparent |
| Core Size | 1 in |
| Length | 1,296 in |
| Type | Invisible Tape |
| Weight | 13.787 LB |
| EAN or UPC | 21200075674 |
| Color | Transparent |
| Core Size | 1 in |
| Length | 1,296 in |
| Type | Invisible Tape |
| Weight | 13.787 LB |
| EAN or UPC | 21200075674 |