
- Invisible Tape
- 1296 in Length
- 1 in Width
- Transparent Color
Core Size | 1 in |
Type | Invisible Tape |
Length | 1,296 in |
Color | Transparent |
Weight | 10.95 LB |
EAN or UPC | 21200075667 |

Core Size | 1 in |
Type | Invisible Tape |
Length | 1,296 in |
Color | Transparent |
Weight | 10.95 LB |
EAN or UPC | 21200075667 |