- Transparent Tape
- 2592 in Length
- 1 in Width
- Transparent Color
| Color | Transparent |
| Type | Transparent Tape |
| Length | 2,592 in |
| Weight | 0.36 LB |
| EAN or UPC | 21200074639 |
| Color | Transparent |
| Type | Transparent Tape |
| Length | 2,592 in |
| Weight | 0.36 LB |
| EAN or UPC | 21200074639 |