- Correction Tape
- 1296 in Length
- 3 in Width
- Transparent Color
| Length | 1,296 in |
| Type | Correction Tape |
| Color | Transparent |
| Weight | 0.123 LB |
| EAN or UPC | 21200074578 |
| Length | 1,296 in |
| Type | Correction Tape |
| Color | Transparent |
| Weight | 0.123 LB |
| EAN or UPC | 21200074578 |