
- Correction Tape
- 1296 in Length
- 12 mm Width
- Transparent Color
Color | Transparent |
Type | Correction Tape |
Length | 1,296 in |
Weight | 8.52 LB |
EAN or UPC | 21200074561 |

Color | Transparent |
Type | Correction Tape |
Length | 1,296 in |
Weight | 8.52 LB |
EAN or UPC | 21200074561 |