Skip to content Skip to navigation menu
Highland™ Invisible Tape 6200

00021200074479

Highland™ Invisible Tape 6200
Item #103048019
  • Invisible Tape
  • 2592 in Length
  • 1 in Width
Highland™ Invisible Tape 6200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Invisible Tape
  • 2592 in Length
  • 1 in Width
Core Size 1 in
Length 2,592 in
Type Invisible Tape
Weight 11.93 LB
EAN or UPC 21200074479
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison