
- Invisible Tape
- 2592 in Length
- 3 in Width
- Transparent Color
Type | Invisible Tape |
Length | 2,592 in |
Color | Transparent |
Core Size | 1 in |
Weight | 10.76 LB |
EAN or UPC | 21200074462 |

Type | Invisible Tape |
Length | 2,592 in |
Color | Transparent |
Core Size | 1 in |
Weight | 10.76 LB |
EAN or UPC | 21200074462 |