- Office Tape
- 1296 in Length
- 1 in Width
- Transparent Color
| Length | 1,296 in |
| Thickness | 2 mil |
| Type | Office Tape |
| Backing Material | Polyolefin |
| Core Size | 1 in |
| Color | Transparent |
| Weight | 6.666 LB |
| EAN or UPC | 21200074424 |
| Length | 1,296 in |
| Thickness | 2 mil |
| Type | Office Tape |
| Backing Material | Polyolefin |
| Core Size | 1 in |
| Color | Transparent |
| Weight | 6.666 LB |
| EAN or UPC | 21200074424 |