Skip to content Skip to navigation menu
Scotch® Book Tape 845-300

00021200073847

Scotch® Book Tape 845-300
Item #103046852
  • Book Tape
  • 540 in Length
  • 3 in Width
  • Transparent Color
Scotch® Book Tape 845-300
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Book Tape
  • 540 in Length
  • 3 in Width
  • Transparent Color
Type Book Tape
Length 540 in
Color Transparent
Weight 4.38 LB
EAN or UPC 21200073847
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison