- Book Tape
- 540 in Length
- 1 1/2 in Width
- Transparent Color
| Type | Book Tape |
| Length | 540 in |
| Color | Transparent |
| Weight | 4.91 LB |
| EAN or UPC | 21200073823 |
| Type | Book Tape |
| Length | 540 in |
| Color | Transparent |
| Weight | 4.91 LB |
| EAN or UPC | 21200073823 |