- Office Tape
- 1296 in Length
- 1 in Width
- Transparent Color
| Tape Color Appearance | Matte White |
| Length | 1,296 in |
| Color | Transparent |
| Adhesive | Permanent |
| Type | Office Tape |
| Core Size | 1 in |
| Weight | 0.167 LB |
| EAN or UPC | 21200073793 |
| Tape Color Appearance | Matte White |
| Length | 1,296 in |
| Color | Transparent |
| Adhesive | Permanent |
| Type | Office Tape |
| Core Size | 1 in |
| Weight | 0.167 LB |
| EAN or UPC | 21200073793 |