- Office Tape
- 1296 in Length
- 3 in Width
- Transparent Color
| Length | 1,296 in |
| Tape Color Appearance | Matte White |
| Color | Transparent |
| Adhesive | Permanent |
| Type | Office Tape |
| Core Size | 1 in |
| Weight | 0.124 LB |
| EAN or UPC | 21200073786 |
| Length | 1,296 in |
| Tape Color Appearance | Matte White |
| Color | Transparent |
| Adhesive | Permanent |
| Type | Office Tape |
| Core Size | 1 in |
| Weight | 0.124 LB |
| EAN or UPC | 21200073786 |