- Office Tape
- 36 yd Length
- 1 in Width
- Transparent Color
| Core Size | 1 in |
| Length | 36 yd |
| Tape Color Appearance | Matte White |
| Type | Office Tape |
| Color | Transparent |
| Adhesive | Permanent |
| Weight | 8.361 LB |
| EAN or UPC | 21200073779 |
| Core Size | 1 in |
| Length | 36 yd |
| Tape Color Appearance | Matte White |
| Type | Office Tape |
| Color | Transparent |
| Adhesive | Permanent |
| Weight | 8.361 LB |
| EAN or UPC | 21200073779 |