- Double Sided Tape
- 1296 in Length
- 1 in Width
- Transparent Color
| Type | Double Sided Tape |
| Backing Material | Cellulose Acetate |
| Tape Color Appearance | Yellow |
| Thickness | 3 mil |
| Color | Transparent |
| Adhesive | Permanent |
| Length | 1,296 in |
| Core Size | 1 in |
| Weight | 0.264 LB |
| EAN or UPC | 21200073342 |

