- PTFE Film Tape
- 36 yd Length
- 1 in Width
- Brown Color
| Backing Thickness | 0.05 mm |
| Backing Material | Extruded PTFE |
| Length | 36 yd |
| Elongation | 1.7 % |
| Thickness | 3.7 mil |
| Adhesion Strength | 27 oz/in |
| Type | PTFE Film Tape |
| Color | Brown |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 500 °F |
| Adhesive | Silicone |
| Shelf Life | 24 Months |
| Weight | 4.9 LB |
| EAN or UPC | 21200072819 |

