- PTFE Film Tape
- 36 yd Length
- 1/2 in Width
- Brown Color
features
- Extruded, calendared film tapes that resist curling during unwind
- Provides an exceptionally smooth surface when applied
- Lies flatter than typical skived PTFE film tapes
- Thicker backing helps extend the service life
- Excellent chemical resistance
caution
- Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
| Elongation | 1.7 % |
| Shelf Life | 24 Months |
| Thickness | 3.7 mil |
| Type | PTFE Film Tape |
| Adhesion Strength | 27 oz/in |
| Backing Thickness | 0.05 mm |
| Color | Brown |
| Backing Material | Extruded PTFE |
| Temperature Range [Min] | -65 °F |
| Tensile | 22 lb/in |
| Adhesive | Silicone |
| Temperature Range [Max] | 500 °F |
| Length | 36 yd |
| Weight | 0.14 LB |
| EAN or UPC | 21200072796 |

