- Cloth Tape
- 54.8 m Length
- 48 mm Width
- Olive Color
| Temperature Range [Max] | 200 °F |
| Length | 54.800 m |
| Type | Cloth Tape |
| Elongation | 12 % |
| Adhesive | Rubber |
| Backing Material | Polyethylene Over Cloth Scrim |
| Color | Olive |
| Thickness | 11.7 mil |
| Shelf Life | 24 Months |
| Weight | 47.3 LB |
| EAN or UPC | 21200069703 |

