- Cloth Tape
- 60 yd Length
- 1 in Width
- Green Color
| Backing Material | Polyethylene Over Cloth Scrim |
| Thickness | 11.7 mil |
| Shelf Life | 24 Months |
| Adhesive | Rubber |
| Elongation | 12 % |
| Color | Green |
| Length | 60 yd |
| Type | Cloth Tape |
| Temperature Range [Max] | 200 °F |
| Weight | 1.061 LB |
| EAN or UPC | 21200069680 |

