- Pouch Tape
- 6 in Length
- 5 in Width
- Transparent Color
| Thickness | 2.5 mil |
| Length | 6 in |
| Backing Thickness | 0.04 mm |
| Type | Pouch Tape |
| Color | Transparent |
| Adhesion Strength | 50 oz/in |
| Backing Material | Polypropylene Film |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Weight | 1.437 LB |
| EAN or UPC | 21200069475 |

