- Office Tape
- 2592 in Length
- 3/4 in Width
- Transparent Color
| Backing Material | Polyolefin |
| Type | Office Tape |
| Length | 2,592 in |
| Color | Transparent |
| Core Size | 1 in |
| Adhesive | Permanent |
| Weight | 0.275 LB |
| EAN or UPC | 21200069437 |
| Backing Material | Polyolefin |
| Type | Office Tape |
| Length | 2,592 in |
| Color | Transparent |
| Core Size | 1 in |
| Adhesive | Permanent |
| Weight | 0.275 LB |
| EAN or UPC | 21200069437 |