- 3/4 in Width
- Plastic Material
- Gray Color
features
- Hand brake for operator to add tension for tighter, more secure bundling
- One-hand, single motion for cutting and buffing
- High impact plastic construction for filament L-clip and C-clip closures
| Material | Plastic |
| Use w/ Tape Type | Filament tape |
| Use w/ Tape Roll Dimensions | Up 3/4" wide |
| Color | Gray |
| Manufacturer Name | SCOTCH |
| Weight | 0.53 LB |
| EAN or UPC | 21200069192 |

