- Vinyl Tape
- 36 yd Length
- 3 in Width
- Yellow Color
applications
- Ideal for masking, wrapping or sealing curved or irregular surfaces
- Excellent for lane and safety marking applications
- Ideal for color coding, abrasion protection, decoration and splicing applications
features
- Pigmented backings maintain their vivid colors even when exposed to heavy abrasion
- Conformability and dead stretch properties are ideal for taping, wrapping or sealing many curved or irregular surfaces
- Long life
- Abrasion-resistant
- Easy to apply
- Rubber adhesive provides good adhesion to many surfaces for easier application and excellent holding strength
- Clean removal which helps reduce cleanup and labor cost
- Good solvent resistance for excellent application protection and a longer product life
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Temperature Range [Min] | 40 °F |
| Color | Yellow |
| Performance | High Performance |
| Length | 36 yd |
| Elongation | 1.3 % |
| Thickness | 5.3 mil |
| Type | Vinyl Tape |
| Adhesive | Rubber |
| Backing Material | Vinyl |
| Backing Thickness | 0.1 mm |
| Shelf Life | 18 Months |
| Temperature Range [Max] | 170 °F |
| Adhesion Strength | 26 oz/in |
| Weight | 1.025 LB |
| EAN or UPC | 21200064708 |
-
Drop Ship Only


