- Vinyl Tape
- 36 yd Length
- 3 in Width
- Black Color
applications
- Ideal for masking, wrapping or sealing curved or irregular surfaces
- Excellent for lane and safety marking applications
- Ideal for color coding, abrasion protection, decoration and splicing applications
features
- Pigmented backings maintain their vivid colors even when exposed to heavy abrasion
- Conformability and dead stretch properties are ideal for taping, wrapping or sealing many curved or irregular surfaces
- Long life
- Abrasion-resistant
- Easy to apply
- Rubber adhesive provides good adhesion to many surfaces for easier application and excellent holding strength
- Clean removal which helps reduce cleanup and labor cost
- Good solvent resistance for excellent application protection and a longer product life
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Thickness | 5.3 mil |
| Color | Black |
| Type | Vinyl Tape |
| Elongation | 1.3 % |
| Shelf Life | 18 Months |
| Temperature Range [Min] | 40 °F |
| Temperature Range [Max] | 170 °F |
| Length | 36 yd |
| Adhesive | Rubber |
| Adhesion Strength | 26 oz/in |
| Backing Thickness | 0.1 mm |
| Backing Material | Vinyl |
| Performance | High Performance |
| Weight | 0.845 LB |
| EAN or UPC | 21200064678 |

