- Foam Tape
- 36 yd Length
- 0.8 in Width
- Off-White Color
applications
- Bond interior signs and nameplates
features
- Combines conformability with high immediate adhesion
- Open cell urethane foam
- Short term temperature resistance: 380 °F (193 °C)
- Long term temperature resistance: 220 °F (104 °C)
| Density | 11 lb/ft3 |
| Backing Thickness | 1.42 mm |
| Primary Liner Color | Green |
| Elongation | 1 % |
| Family Name | 3M™ Double Coated Urethane Foam Tape 4016 |
| Type | Double Coated, Foam Tape |
| Temperature Range [Min] | 70 °F |
| Temperature Range [Max] | 100 °F |
| Width | 0.800 in |
| Shelf Life | 24 Months |
| Adhesive | Acrylic |
| Color | Off-White |
| Backing Material | Urethane Foam |
| Length | 36 yd |
| Material | Urethane |
| Primary Liner | 62# Densified Kraft Paper |
| Thickness | 62 mil |
| Primary Liner Thickness | 0.08 mm |
| Weight | 0.821 LB |
| EAN or UPC | 21200064548 |

