- Foam Tape
- 36 yd Length
- 0.8 in Width
- Off-White Color
applications
- Bond acoustic panels to walls (bonds to many textured surfaces)
features
- Combines conformability with high immediate adhesion
- Open cell urethane foam
- Short term temperature resistance: 380 °F (193 °C)
- Long term temperature resistance: 220 °F (104 °C)
| Primary Liner | 62# Densified Kraft Paper |
| Density | 15 lb/ft3 |
| Length | 36 yd |
| Dia. | 14.9 in |
| Primary Liner Thickness | 0.08 mm |
| Backing Material | Urethane Foam |
| Backing Thickness | 3.02 mm |
| Thickness | 125 mil |
| Shelf Life | 24 Months |
| Temperature Range [Max] | 100 °F |
| Adhesive | Acrylic |
| Width | 0.800 in |
| Elongation | 0.9 % |
| Type | Double Coated, Foam Tape |
| Color | Off-White |
| Primary Liner Color | Green |
| Material | Urethane |
| Family Name | 3M™ Double Coated Urethane Foam Tape 4008 |
| Temperature Range [Min] | 70 °F |
| Weight | 1.712 LB |
| EAN or UPC | 21200064517 |

