- Automotive Foam Tape
- 20 yd Length
- 7/8 in Width
- Gray Color
| Color | Gray |
| Length | 20 yd |
| Width | 7/8 in |
| Type | Automotive Foam Tape |
| Thickness | 30 mil |
| Weight | 8.95 LB |
| EAN or UPC | 21200063787 |
| Color | Gray |
| Length | 20 yd |
| Width | 7/8 in |
| Type | Automotive Foam Tape |
| Thickness | 30 mil |
| Weight | 8.95 LB |
| EAN or UPC | 21200063787 |