- Automotive Masking Tape
- 55 m Length
- 3 mm Width
- Tan Color
| Performance | Better |
| Type | Automotive Masking Tape |
| Material | Paper |
| Length | 55.000 m |
| Color | Tan |
| Weight | 7.916 LB |
| EAN or UPC | 21200063435 |
| Performance | Better |
| Type | Automotive Masking Tape |
| Material | Paper |
| Length | 55.000 m |
| Color | Tan |
| Weight | 7.916 LB |
| EAN or UPC | 21200063435 |