- Automotive Masking Tape
- 60 yd Length
- 1/4 in Width
- Tan Color
| Material | Paper |
| Type | Automotive Masking Tape |
| Color | Tan |
| Performance | Better |
| Length | 60 yd |
| Weight | 0.114 LB |
| EAN or UPC | 21200063305 |
| Material | Paper |
| Type | Automotive Masking Tape |
| Color | Tan |
| Performance | Better |
| Length | 60 yd |
| Weight | 0.114 LB |
| EAN or UPC | 21200063305 |