- Fine Line Striping Tape
- 550 in Length
- 1 in Width
- Green Color
| Type | Fine Line Striping Tape |
| Color | Green |
| Length | 550 in |
| Weight | 8.37 LB |
| EAN or UPC | 21200063145 |
| Type | Fine Line Striping Tape |
| Color | Green |
| Length | 550 in |
| Weight | 8.37 LB |
| EAN or UPC | 21200063145 |