- Office Tape
- 2592 in Length
- 3 in Width
- Transparent Color
| Type | Office Tape |
| Core Size | 3 in |
| Adhesive | Permanent |
| Tape Color Appearance | Matte White |
| Color | Transparent |
| Length | 2,592 in |
| Weight | 0.23 LB |
| EAN or UPC | 21200059049 |
| Type | Office Tape |
| Core Size | 3 in |
| Adhesive | Permanent |
| Tape Color Appearance | Matte White |
| Color | Transparent |
| Length | 2,592 in |
| Weight | 0.23 LB |
| EAN or UPC | 21200059049 |