- Double Sided Tape
- 1296 in Length
- 3 in Width
- Transparent Color
| Core Size | 3 in |
| Color | Transparent |
| Tape Color Appearance | Yellow |
| Length | 1,296 in |
| Thickness | 3 mil |
| Adhesive | Permanent |
| Type | Double Sided Tape |
| Weight | 0.201 LB |
| EAN or UPC | 21200058851 |
| Core Size | 3 in |
| Color | Transparent |
| Tape Color Appearance | Yellow |
| Length | 1,296 in |
| Thickness | 3 mil |
| Adhesive | Permanent |
| Type | Double Sided Tape |
| Weight | 0.201 LB |
| EAN or UPC | 21200058851 |