- Electroplating Tape
- 36 yd Length
- 3/4 in Width
- Tan Color
| Length | 36 yd |
| Adhesive | Rubber |
| Backing Material | Vinyl |
| Temperature Range [Max] | 250 °F |
| Thickness | 7.1 mil |
| Type | Electroplating Tape |
| Color | Tan |
| Width | 3/4 in |
| Adhesion Strength | 37 oz/in |
| Shelf Life | 18 Months |
| Backing Thickness | 0.16 mm |
| Weight | 20.85 LB |
| EAN or UPC | 21200058523 |

