- Polyester Tape
- 72 yd Length
- 1 in Width
- Translucent Green Color
| Temperature Range [Max] | 425 °F |
| Backing Material | Polyester |
| Adhesive | Silicone |
| Length | 72 yd |
| Temperature Range [Min] | -60 °F |
| Shelf Life | 24 Months |
| Backing Thickness | 0.02 mm |
| Type | Polyester Tape |
| Elongation | 1.25 % |
| Thickness | 1.9 mil |
| Color | Translucent Green |
| Adhesion Strength | 24 oz/in |
| Weight | 0.28 LB |
| EAN or UPC | 21200056871 |

