- Film Tape
- 72 yd Length
- 1 in Width
- White Color
- Weather-Resistant Grade
| Length | 72 yd |
| Grade | Weather-Resistant |
| Backing Thickness | 0.05 mm |
| Shelf Life | 18 Months |
| Adhesive | Acrylic |
| Adhesion Strength | 47 oz/in |
| Type | Film Tape |
| Color | White |
| Thickness | 3.4 mil |
| Backing Material | Tedlar PVF |
| Weight | 19.18 LB |
| EAN or UPC | 21200056840 |

