- Foil Tape
- 60 yd Length
- 1 in Width
- Silver Color
applications
- Hold insulation on hot air ducts in industry
- Seal for automotive air bag inflators
- Ideal as heat reflective wrap
- Cover resistance wire heating elements to distribute heat
- Moisture barrier around doors and windows
- Good holding, splicing, patching or general protecting tape on many applications involving high temperatures
features
- Can easily be die-cut into special sizes or shapes
- Flame-resistant
- Best results obtained when applied to a clean surface above 32 °F (0 °C), but can be applied from 0 °F to 200 °F (-18 °C to 93 °C)
- Performance range from -65 °F to over 600 °F (-54 °C to over 316 °C)
- Adhesive gradually thermosets at high temperatures
- Easy-release film liner
compliances
- 0
| Primary Liner | Easy Release Film |
| Temperature Range [Max] | 600 °F |
| Flame Retardant | Yes |
| Temperature Range [Min] | -65 °F |
| Thickness | 3.6 mil |
| Color | Silver |
| Elongation | 0.035 % |
| Type | High Temperature, Foil Tape |
| Shelf Life | 18 Months |
| Length | 60 yd |
| Adhesive | Silicone |
| Backing Thickness | 0.05 mm |
| Backing Material | Aluminum Foil |
| Weight | 0.616 LB |
| EAN or UPC | 21200056741 |

