- 144 yd Length
- 1 in Width
- Red Color
| Length | 144 yd |
| Color | Red |
| Type | Polyester Tape |
| Width | 1 in |
| Thickness | 4.2 mil |
| Weight | 0.95 LB |
| EAN or UPC | 21200056635 |
| Length | 144 yd |
| Color | Red |
| Type | Polyester Tape |
| Width | 1 in |
| Thickness | 4.2 mil |
| Weight | 0.95 LB |
| EAN or UPC | 21200056635 |