- 144 yd Length
- 3/4 in Width
- Red Color
| Type | Polyester Tape |
| Color | Red |
| Length | 144 yd |
| Width | 3/4 in |
| Thickness | 4.2 mil |
| Weight | 0.71 LB |
| EAN or UPC | 21200056413 |
| Type | Polyester Tape |
| Color | Red |
| Length | 144 yd |
| Width | 3/4 in |
| Thickness | 4.2 mil |
| Weight | 0.71 LB |
| EAN or UPC | 21200056413 |