- 144 yd Length
- 1/2 in Width
- Red Color
| Width | 1/2 in |
| Thickness | 4.2 mil |
| Color | Red |
| Type | Polyester Tape |
| Length | 144 yd |
| Weight | 0.486 LB |
| EAN or UPC | 21200056406 |
| Width | 1/2 in |
| Thickness | 4.2 mil |
| Color | Red |
| Type | Polyester Tape |
| Length | 144 yd |
| Weight | 0.486 LB |
| EAN or UPC | 21200056406 |