
- Greener Masking Tape
- 60.1 yd Length
- 2.82 in Width
- Beige Color
Type | Greener Masking Tape |
Length | 60.100 yd |
Color | Beige |
Weight | 1.118 LB |
EAN or UPC | 21200056215 |

Type | Greener Masking Tape |
Length | 60.100 yd |
Color | Beige |
Weight | 1.118 LB |
EAN or UPC | 21200056215 |