- 144 yd Length
- 3/4 in Width
- Green Color
| Thickness | 4 mil |
| Type | Polyester Tape |
| Length | 144 yd |
| Color | Green |
| Weight | 0.75 LB |
| EAN or UPC | 21200055454 |
| Thickness | 4 mil |
| Type | Polyester Tape |
| Length | 144 yd |
| Color | Green |
| Weight | 0.75 LB |
| EAN or UPC | 21200055454 |