- 72 yd Length
- 2 in Width
- Red Color
| Color | Red |
| Thickness | 4.2 mil |
| Type | Polyester Tape |
| Length | 72 yd |
| Width | 2 in |
| Weight | 0.875 LB |
| EAN or UPC | 21200054808 |
| Color | Red |
| Thickness | 4.2 mil |
| Type | Polyester Tape |
| Length | 72 yd |
| Width | 2 in |
| Weight | 0.875 LB |
| EAN or UPC | 21200054808 |