- Protective Tape
- 60 yd Length
- 36 in Width
- Tan Color
- Heavy-Duty Grade
| Adhesion Strength | 22 oz/in |
| Adhesive | Rubber |
| Type | Protective Tape |
| Length | 60 yd |
| Color | Tan |
| Backing Material | Flat Paper Stock |
| Thickness | 16.7 mil |
| Grade | Heavy-Duty |
| Shelf Life | 12 Months |
| Backing Thickness | 0.4 mm |
| Weight | 39.95 LB |
| EAN or UPC | 21200054211 |

